Zoro Homepage

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 48 in

  • Mfr # 5673-001B

  • Zoro # G0682287


product price: $9.95
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5673-001B
Zoro #
G0682287
UPC #
017378706250
Country of Origin
China

Dimensions

Length
48 in
Use with Wire Size
4/0 AWG to 250 MCM

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
1-1/2 in

Description

Heat Shrink Tubing,Black 1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.