Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hold Down, 1/4" X 10", L Kit

  • Mfr # 302105-2002

  • Zoro # G0665161


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Includes
Hardware
Type
Battery Hold-Down Bolt Sets
Application
Battery Tray
Standards
RoHS
Features
Long Thread Accommodates All Crossbar/ Frame Designs Including QuickHold Products; L Style Bend Eliminates any Need to Shift or Remove Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302105-2002
Zoro #
G0665161
UPC #
017378970330
Country of Origin
United States

Details

Item
Hold Down,1/4" X 10",L Kit
Includes
Hardware
Type
Battery Hold-Down Bolt Sets
Application
Battery Tray
Standards
RoHS
Features
Long Thread Accommodates All Crossbar/ Frame Designs Including QuickHold Products; L Style Bend Eliminates any Need to Shift or Remove Battery

Description

Hold Down,1/4 In. X 10 In.,L Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.