Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hold Down, 1/4" X 10", L Kit, PK25

  • Mfr # 302105-025

  • Zoro # G0665137


product price: $62.19
/pk 25, $2.49/ea

Key Features

Standards
RoHS
Application
Battery Tray
Type
Battery Hold-Down Bolt Sets
Includes
Hardware
Features
Long Thread Accommodates All Crossbar/ Frame Designs Including QuickHold Products; L Style Bend Eliminates any Need to Shift or Remove Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302105-025
Zoro #
G0665137
UPC #
017378970323
Country of Origin
United States

Details

Item
Hold Down,1/4" X 10",L Kit,PK25
Standards
RoHS
Application
Battery Tray
Type
Battery Hold-Down Bolt Sets
Includes
Hardware
Features
Long Thread Accommodates All Crossbar/ Frame Designs Including QuickHold Products; L Style Bend Eliminates any Need to Shift or Remove Battery

Description

Hold Down,1/4" X 10",L Kit,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.