Zoro Homepage

Ht Shr Butt Connector, 12-10 ga., PK10

  • Mfr # 164480-2010

  • Zoro # G1783159


product price: $7.99
/pk 10, $0.80/ea

Key Features

Color
Yellow
Connection Type
Butt
Gauge
12 ga. to 10 ga.
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
Standards
cUL; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164480-2010
Zoro #
G1783159
UPC #
017378109570
Country of Origin
Taiwan, Province of China

Details

Color
Yellow
Connection Type
Butt
Gauge
12 ga. to 10 ga.
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
Standards
cUL; RoHS
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Type
Gardian Solderless Butt Connector

Description

Ht Shr Butt Connector,12-10 ga.,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.