
Ht Shr Butt Connector, 12-10 ga., PK500
Mfr # 164480-500
Zoro # G1783168
product price: $316.99
/pk 500, $0.63/ea
Free Shipping & Returns
Key Features
Color
Yellow
Connection Type
Butt
Gauge
12 ga. to 10 ga.
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Type
Gardian Solderless Butt Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164480-500
Zoro #
G1783168
UPC #
017378109587
Country of Origin
Taiwan, Province of China
Details
Color
Yellow
Connection Type
Butt
Gauge
12 ga. to 10 ga.
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Type
Gardian Solderless Butt Connector
Standards
cUL; RoHS
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
Description
Ht Shr Butt Connector,12-10 ga.,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.