Zoro Homepage

Ht Shr Butt Connector, 16-14 ga., PK10

  • Mfr # 164280-2010

  • Zoro # G1782553


product price: $6.75
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.50

Key Features

Color
Blue
Connection Type
Butt
Gauge
16 ga. to 14 ga.
Type
Gardian Solderless Butt Connector
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164280-2010
Zoro #
G1782553
UPC #
017378109488
Country of Origin
Taiwan, Province of China

Details

Color
Blue
Connection Type
Butt
Gauge
16 ga. to 14 ga.
Type
Gardian Solderless Butt Connector
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Standards
cUL; RoHS
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)

Description

Ht Shr Butt Connector,16-14 ga.,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.