Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ht Shr Butt Connector, 16-14 ga., PK100

  • Mfr # 164280-100

  • Zoro # G1782538


product price: $52.85
/pk 100, $0.53/ea

Key Features

Color
Blue
Connection Type
Butt
Gauge
16 ga. to 14 ga.
Standards
cUL; RoHS
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164280-100
Zoro #
G1782538
UPC #
017378596226
Country of Origin
Taiwan, Province of China

Details

Color
Blue
Connection Type
Butt
Gauge
16 ga. to 14 ga.
Standards
cUL; RoHS
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
Type
Gardian Solderless Butt Connector
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications

Description

Ht Shr Butt Connector,16-14 ga.,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.