Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ht Shr Butt Connector, 16-14 ga., PK1000

  • Mfr # 164280-1000

  • Zoro # G1782547


product price: $465.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Color
Blue
Connection Type
Butt
Gauge
16 ga. to 14 ga.
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164280-1000
Zoro #
G1782547
UPC #
017378109471
Country of Origin
Taiwan, Province of China

Details

Color
Blue
Connection Type
Butt
Gauge
16 ga. to 14 ga.
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Type
Gardian Solderless Butt Connector
Standards
cUL; RoHS

Description

Ht Shr Butt Connector,16-14 ga.,Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.