
Ht Shr Butt Connector, 22-18 ga., PK100
Mfr # 164180-100
Zoro # G1781932
product price: $45.69
/pk 100, $0.46/eaKey Features
Color
Red
Connection Type
Butt
Gauge
22 ga. to 18 ga.
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Type
Gardian Solderless Butt Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164180-100
Zoro #
G1781932
UPC #
017378595519
Country of Origin
Taiwan, Province of China
Details
Color
Red
Connection Type
Butt
Gauge
22 ga. to 18 ga.
Application
Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Type
Gardian Solderless Butt Connector
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
Standards
cUL; RoHS
Description
Ht Shr Butt Connector,22-18 ga.,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.