Fuse Holder, 80A Amp Range, Outdoor Fuse Type

  • Mfr # 509660-001

  • Zoro # G0677393


product price:  $16.69
/ea

Key Features

Mounting Style
In-Line
Body Material
Polycarbonate
Length
3.11 in
Width
0.96 in
Height
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509660-001
Zoro #
G0677393
UPC #
017378124504
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.11 in
Width
0.96 in
Height
1-1/4 in

Details

Item
Fuse Holder
Mounting Style
In-Line
Body Material
Polycarbonate
Fits Fuse Type
Outdoor
Max. Amps
80A

Description

Inline Fuse Holder To 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.