Zoro Homepage

Intercell Shroud, Black, 14.21", 4-H, PK5

  • Mfr # 215822-005B

  • Zoro # G1794307


product price: $15.59
/pk 5, $3.12/ea

Key Features

Color
Black
Application
Fits 2-Hole Intercells; Use with Universal Leadhead
Features
3-Hole and 4-Hole Available; I.D: 14.19"; Fits 12-1/2" to 12-3/4" C-C
Type
Intercell Shrouds
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215822-005B
Zoro #
G1794307
UPC #
017378116530
Country of Origin
United States

Details

Color
Black
Application
Fits 2-Hole Intercells; Use with Universal Leadhead
Features
3-Hole and 4-Hole Available; I.D: 14.19"; Fits 12-1/2" to 12-3/4" C-C
Type
Intercell Shrouds
Standards
RoHS

Description

Intercell Shroud,Black,14.21",4-H,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.