Zoro Homepage

Intercell Shroud, Black, 5.43", 2-H, PK5

  • Mfr # 215820-005B

  • Zoro # G1794228


product price: $7.49
/pk 5, $1.50/ea

Key Features

Color
Black
Standards
RoHS
Features
3-Hole and 4-Hole Available; I.D: 5.13"; Fits 3" to 3-1/8" C-C
Application
Fits 2-Hole Intercells; Use with Universal Leadhead
Type
Intercell Shrouds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215820-005B
Zoro #
G1794228
UPC #
-
Country of Origin
United States

Details

Color
Black
Standards
RoHS
Features
3-Hole and 4-Hole Available; I.D: 5.13"; Fits 3" to 3-1/8" C-C
Application
Fits 2-Hole Intercells; Use with Universal Leadhead
Type
Intercell Shrouds

Description

Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.