
Electrical Box, Junction Box Type, Thermoplastic, 5 PK
Mfr # 670177-005
Zoro # G0691168
product price:Â $52.99
/pk 5, $10.60/eaKey Features
Box Type
Junction
Material
Thermoplastic
Length
8-1/4 in
Overall Width
2.37 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670177-005
Zoro #
G0691168
UPC #
017378670155
Country of Origin
China
Dimensions
Length
8-1/4 in
Overall Width
2.37 in
Height
8.21 in
Details
Item
Electrical Box
Box Type
Junction
Material
Thermoplastic
Color
Black
Description
Junction Box,7 Position,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.