Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Free, Terminal Protector, 8-6 Ga, PK50

  • Mfr # 501101-050

  • Zoro # G0671601


product price: $81.39
/pk 50, $1.63/ea
Free Shipping & Returns

Key Features

Color
Black
Gauge
8 ga. to 6 ga.
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Lead Free Terminal Protector
Standards
SAE J1128; USCG Requirements; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501101-050
Zoro #
G0671601
UPC #
017378121428
Country of Origin
United States

Details

Item
Lead Free,Terminal Protector,8-6 Ga,PK50
Color
Black
Gauge
8 ga. to 6 ga.
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Lead Free Terminal Protector
Standards
SAE J1128; USCG Requirements; RoHS
Application
Protects Alternator and Electrical System from Shorts

Description

Lead Free,Terminal Protector,8-6 Ga,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.