Zoro Homepage

Left. Elbow Crimp, Neg, 2/0, PK5

  • Mfr # 4220-005N

  • Zoro # G0668722


product price: $26.99
/pk 5, $5.40/ea

Key Features

Connection Type
Left Elbow Connector
Gauge
2/0 ga.
Type
Quick Right/Left Elbow Connector
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Standards
cUL; UL Standard; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4220-005N
Zoro #
G0668722
UPC #
017378422006
Country of Origin
United States

Details

Item
Left. Elbow Crimp,Neg,2/0,PK5
Connection Type
Left Elbow Connector
Gauge
2/0 ga.
Type
Quick Right/Left Elbow Connector
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Standards
cUL; UL Standard; RoHS
Polarity
Negative
Includes
Fasteners

Description

Left. Elbow Crimp,Neg,2/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.