
Left. Elbow Crimp, Neg, 4 Gauge, PK50
Mfr # 4204-050N
Zoro # G0668899
product price: $234.99
/pk 50, $4.70/ea
Free Shipping & Returns
Key Features
Connection Type
Left Elbow Connector
Gauge
4 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Includes
Fasteners
Type
Quick Right/Left Elbow Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4204-050N
Zoro #
G0668899
UPC #
017378420422
Country of Origin
United States
Details
Item
Left. Elbow Crimp,Neg,4 Gauge,PK50
Connection Type
Left Elbow Connector
Gauge
4 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Includes
Fasteners
Type
Quick Right/Left Elbow Connector
Polarity
Negative
Standards
cUL; UL Standard; RoHS
Description
Left. Elbow Crimp,Neg,4 Gauge,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.