
Left. Elbow Crimp, Pos, 2/0, PK50
Mfr # 4220-050P
Zoro # G0669547
product price: $267.99
/pk 50, $5.36/ea
Free Shipping & Returns
Key Features
Connection Type
Left Elbow Connector
Gauge
2/0 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Standards
cUL; UL Standard; RoHS
Polarity
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4220-050P
Zoro #
G0669547
UPC #
017378422037
Country of Origin
United States
Details
Item
Left. Elbow Crimp,Pos,2/0,PK50
Connection Type
Left Elbow Connector
Gauge
2/0 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Standards
cUL; UL Standard; RoHS
Polarity
Positive
Includes
Fasteners
Type
Quick Right/Left Elbow Connector
Description
Left. Elbow Crimp,Pos,2/0,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.