Zoro Homepage

Lug Black Battery Cable, 1/0, 8"

  • Mfr # 205395-001

  • Zoro # G1789879


product price: $18.69
/ea

Key Features

Color
Black
Gauge
1/0 ga.
Type
Interchange Cable
Features
Use with 6 or 12 Volt Batteries; Create Series or Parallel Battery Banks
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205395-001
Zoro #
G1789879
UPC #
-
Country of Origin
United States

Details

Color
Black
Gauge
1/0 ga.
Type
Interchange Cable
Features
Use with 6 or 12 Volt Batteries; Create Series or Parallel Battery Banks
Standards
RoHS
Application
Commercial Equipment; Industrial Quality

Description

Lug Black Battery Cable,1/0,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.