Zoro Homepage

Magna Splice Extra Length, 1/0, PK50

  • Mfr # 102457-050

  • Zoro # G1766849


product price: $175.99
/pk 50, $3.52/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp
Gauge
1/0 ga.
Features
Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable Stress in Confined Space; Flameless Installation, Safe for Shop or Field Repair
Type
MagnaLugs Butt Splice
Application
Commercial and Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102457-050
Zoro #
G1766849
UPC #
017378100065
Country of Origin
United States

Details

Connection Type
Crimp
Gauge
1/0 ga.
Features
Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable Stress in Confined Space; Flameless Installation, Safe for Shop or Field Repair
Type
MagnaLugs Butt Splice
Application
Commercial and Industrial
Standards
RoHS; UL/CUL; RO104A; SAE J163; SAE J1811

Description

Magna Splice Extra Length,1/0,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.