Zoro Homepage

Magna Splice Extra Length, 3/0, PK50

  • Mfr # 102459-050

  • Zoro # G1766961


product price: $226.99
/pk 50, $4.54/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp
Gauge
3/0 ga.
Type
MagnaLugs Butt Splice
Application
Commercial and Industrial
Standards
RoHS; UL/CUL; RO104A; SAE J163; SAE J1811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102459-050
Zoro #
G1766961
UPC #
-
Country of Origin
United States

Details

Connection Type
Crimp
Gauge
3/0 ga.
Type
MagnaLugs Butt Splice
Application
Commercial and Industrial
Standards
RoHS; UL/CUL; RO104A; SAE J163; SAE J1811
Features
Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable Stress in Confined Space; Flameless Installation, Safe for Shop or Field Repair

Description

Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.