Zoro Homepage

Male Kit W/Handle, 2 ga., 160A

  • Mfr # 127515-001

  • Zoro # G1773200


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Gauge
2 ga.
Type
DIN Connector Kits with Handles
Standards
RoHS
Application
Battery Monitoring and Charger Applications
Features
Ideal for North American Fast Charging Systems Because DIN Connectors have Greater Current Carrying Capacity Compared with Standard SB Connectors; Hexagon Voltage key For 24, 365, 48, 72, 80, and 96 Volt Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127515-001
Zoro #
G1773200
UPC #
017378275312
Country of Origin
United States

Details

Gauge
2 ga.
Type
DIN Connector Kits with Handles
Standards
RoHS
Application
Battery Monitoring and Charger Applications
Features
Ideal for North American Fast Charging Systems Because DIN Connectors have Greater Current Carrying Capacity Compared with Standard SB Connectors; Hexagon Voltage key For 24, 365, 48, 72, 80, and 96 Volt Systems
Includes
Connectors, Housing, and Auxiliaries

Description

Male Kit W/Handle,2 ga.,160A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.