Zoro Homepage

Memory Saver Cable, 22 ga. Cable, 12VDC

  • Mfr # 604061-360-001

  • Zoro # G5573928


product price: $5.29
/ea

Key Features

Amps
5A
Timer
No
Cable Length
5 ft
Test Feature
Yes
Lead Size
4-29/32 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604061-360-001
Zoro #
G5573928
UPC #
017378129615
Country of Origin
China

Dimensions

Cable Length
5 ft
Lead Size
4-29/32 ft.
Overall Height
1/2 in

Details

Item
Memory Saver Cable
Amps
5A
Timer
No
Test Feature
Yes
For Battery Voltage
12 V
Charger Function
Boosting
Voltage Rating
12VDC
For Use With Battery Type
Lead Acid
Cable Gauge
22 ga
Charger Style
Handheld Portable
Charge Type
Manual On/Off
Material
Plastic
Boost Amps @ Voltage
5A @ 12V
Portable
Yes
Indoor / Outdoor
Indoor/Outdoor
Application
Battery Maintenance
Indoor or Outdoor Use
Indoor/Outdoor
For Charger Function
Boosting
For Charger Style
Handheld Portable
Boost Current @ Voltage
5A @ 12V
Cable Wire Gauge
22 ga

Description

Memory Saver Cable, Charge Type Manual On/Off, Boost Current @ Voltage 5A @ 12V, Cable Wire Gauge 22 ga, Cable Length 5 ft, For Battery Voltage 12 V, For Charger Function Boosting, For Charger Style Handheld Portable, For Use With Battery Type Lead Acid, Indoor or Outdoor Use Indoor/Outdoor, Portable Yes, Test Feature Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.