Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Pad, Black, 3/4"X3/4", PK10

  • Mfr # 502601-2010

  • Zoro # G0672651


product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.97

Key Features

Color
UV Black
Features
3/4" x 3/4" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties
Type
Mounting Pad
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502601-2010
Zoro #
G0672651
UPC #
017378121732
Country of Origin
United States

Details

Item
Mounting Pad,Black,3/4"X3/4",PK10
Color
UV Black
Features
3/4" x 3/4" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties
Type
Mounting Pad
Standards
RoHS

Description

Mounting Pad,Black,3/4"X3/4",Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.