
Natural Nylon Mounting Pads, 1" X 1", PK5
Mfr # 502622-2005
Zoro # G0672362
product price: $2.95
/pk 5, $0.59/eaSold in multiples of 3 for $8.85
Key Features
Color
Natural
Features
1" x 1" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties
Type
Mounting Pad
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502622-2005
Zoro #
G0672362
UPC #
017378121794
Country of Origin
United States
Details
Item
Natural Nylon Mounting Pads,1" X 1",PK5
Color
Natural
Features
1" x 1" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties
Type
Mounting Pad
Standards
RoHS
Description
Natural Nylon Mounting Pads,1 In. X 1 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.