
Neg, Compression Flag Connector, 2/0
Mfr # 5320-2001N
Zoro # G0678522
product price: $13.35
/eaKey Features
Connection Type
Compression
Gauge
2/0 ga.
Polarity
Negative
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Type
Flag Compression Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5320-2001N
Zoro #
G0678522
UPC #
017378924821
Country of Origin
United States
Details
Item
Neg,Compression Flag Connector,2/0
Connection Type
Compression
Gauge
2/0 ga.
Polarity
Negative
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Type
Flag Compression Connector
Standards
RoHS
Application
For Field Repairs
Includes
Fasteners
Description
Neg,Compression Flag Connector,2/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.