
Neg, Compression Flag Connector, 3/0, PK50
Mfr # 5330-050N
Zoro # G0678437
product price: $1,009.99
/pk 50, $20.20/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Connection Type
Compression
Gauge
3/0 ga.
Type
Flag Compression Connector
Polarity
Negative
Application
For Field Repairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5330-050N
Zoro #
G0678437
UPC #
017378533016
Country of Origin
United States
Details
Item
Neg,Compression Flag Connector,3/0,PK50
Connection Type
Compression
Gauge
3/0 ga.
Type
Flag Compression Connector
Polarity
Negative
Application
For Field Repairs
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Standards
RoHS
Includes
Fasteners
Description
Neg,Compression Flag Connector,3/0,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.