Zoro Homepage

Neg, Compression Flag Connector, 4 Ga, PK50

  • Mfr # 5304-050N

  • Zoro # G0678139


product price: $555.99
/pk 50, $11.12/ea
Free Shipping & Returns

Key Features

Connection Type
Compression
Gauge
4 ga.
Type
Flag Compression Connector
Includes
Fasteners
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5304-050N
Zoro #
G0678139
UPC #
017378530411
Country of Origin
United States

Details

Item
Neg,Compression Flag Connector,4 Ga,PK50
Connection Type
Compression
Gauge
4 ga.
Type
Flag Compression Connector
Includes
Fasteners
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Polarity
Negative
Standards
RoHS
Application
For Field Repairs

Description

Neg,Compression Flag Connector,4 Ga,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.