Zoro Homepage

Cable Tie, 36 in L, 10-11/16 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK

  • Mfr # 502132-050

  • Zoro # G0671498


product price: $22.49
/pk 50, $0.45/ea

Key Features

Cable Tie Style
Extra Heavy Duty, Flame Retardant
Nominal Length
36 in
Width
11/32 in
Nominal Max. Bundle Dia.
10-11/16 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502132-050
Zoro #
G0671498
UPC #
017378057369
Country of Origin
United States

Dimensions

Nominal Length
36 in
Width
11/32 in
Nominal Max. Bundle Dia.
10-11/16 in
Thickness
0.09 in
Actual Length
36 in
Max. Bundle Dia.
10.7 in

Description

Cable Tie, Standard, Actual Length 36 in, Width 0.34 in, Nominal Length 36 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 10 11/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 21S, Thickness 0.09 in, Max. Bundle Dia. 10.7 in, Material Nylon 6/6, Includes Factory Sealed Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.