Quickcable
Nylon, Cable Ties, 4", 18lb., PK100
Mfr # 502101-100
Zoro # G0671872
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material 6/6 Nylon
- Temp. Range -40 Degrees to 185 Degrees F
- Cable Tie Duty Miniature and Intermediate
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 502221-100
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 502121-100
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 502132-050
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 502122-100
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 502281-100
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 502102-100
- QUICKCABLE Metal Tab Cable Ties, 11.5", 50lb., PK100 502310-100
- QUICKCABLE 4" L, 3/32" W, UV Black Plastic Cable Tie, Package quantity: 25 502201-025
- QUICKCABLE Cable Ties, 7.5", 50lb., Nat, PK100 502155-100
- ADVANCE CABLE TIES 7 50lb Green Cable Tie 100/BG AL-07-50-5-C
- ADVANCE CABLE TIES 11 50lb UV Black Mounting Hole Cable Tie 100/ BG AL-11-50-MH-0-C
- Quickcable Cable Ties