Zoro Homepage

Cable Tie, 48 in L, 15 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK

  • Mfr # 502134-050

  • Zoro # G0672082


product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Extra Heavy Duty, Flame Retardant
Nominal Length
48 in
Width
11/32 in
Nominal Max. Bundle Dia.
15 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502134-050
Zoro #
G0672082
UPC #
017378057482
Country of Origin
United States

Dimensions

Nominal Length
48 in
Width
11/32 in
Nominal Max. Bundle Dia.
15 in
Length
48"

Details

Item
Cable Tie
Cable Tie Style
Extra Heavy Duty, Flame Retardant
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Basic Material
Plastic
Cable Tie Duty
Extra Heavy Duty

Description

Nylon,Cable Ties,48 In.,175lb.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.