
Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 100 PK
Mfr # 502121-100
Zoro # G0671437
product price: $16.39
/pk 100, $0.16/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
8 in
Width
0.30 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502121-100
Zoro #
G0671437
UPC #
017378056812
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
0.30 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.07 in
Actual Length
8 in
Max. Bundle Dia.
2 in
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.3 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 21S, Thickness 0.07 in, Max. Bundle Dia. 2 in, Material Nylon 6/6, Includes Factory Sealed Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.