Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Clamp, 3/8" Natural, PK15

  • Mfr # 504624-2015

  • Zoro # G0673850


product price: $3.19
/pk 15, $0.21/ea
Sold in multiples of 3 for $9.57

Key Features

Color
Natural
Type
Cable Clamps
Features
3/8" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Standards
RoHS
Capacity
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504624-2015
Zoro #
G0673850
UPC #
017378122319
Country of Origin
United States

Details

Item
Nylon Clamp,3/8" Natural,PK15
Color
Natural
Type
Cable Clamps
Features
3/8" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Standards
RoHS
Capacity
3/8"

Description

Nylon Clamp,3/8" Natural,Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.