Zoro Homepage

Nylon Clamp, 5/8" Natural, PK5

  • Mfr # 504641-2005

  • Zoro # G0674079


product price: $3.19
/pk 5, $0.64/ea
Sold in multiples of 3 for $9.57

Key Features

Color
Natural
Type
Cable Clamps
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Standards
RoHS
Capacity
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504641-2005
Zoro #
G0674079
UPC #
017378122395
Country of Origin
United States

Details

Item
Nylon Clamp,5/8" Natural,PK5
Color
Natural
Type
Cable Clamps
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Standards
RoHS
Capacity
5/8"

Description

Nylon Clamp,5/8 In. Natural,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.