Zoro Homepage

Nylon Clamp, Black 1", PK100

  • Mfr # 504633-100

  • Zoro # G0673887


product price: $62.69
/pk 100, $0.63/ea

Key Features

Color
Black
Capacity
1"
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Type
Cable Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504633-100
Zoro #
G0673887
UPC #
017378122371
Country of Origin
United States

Details

Item
Nylon Clamp,Black 1",PK100
Color
Black
Capacity
1"
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Type
Cable Clamps

Description

Nylon Clamp,Black 1",Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.