Zoro Homepage

Nylon Clamp, Black 1", PK3

  • Mfr # 504633-2003

  • Zoro # G0674042


product price: $2.99
/pk 3, $1.00/ea
Sold in multiples of 3 for $8.97

Key Features

Color
Black
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Type
Cable Clamps
Capacity
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504633-2003
Zoro #
G0674042
UPC #
017378923930
Country of Origin
United States

Details

Item
Nylon Clamp,Black 1",PK3
Color
Black
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Type
Cable Clamps
Capacity
1"

Description

Nylon Clamp,Black 1 In.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.