Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Clamp, Black 3/4", PK100

  • Mfr # 504632-100

  • Zoro # G0673762


product price: $42.19
/pk 100, $0.42/ea

Key Features

Color
Black
Type
Cable Clamps
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Capacity
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504632-100
Zoro #
G0673762
UPC #
017378122357
Country of Origin
United States

Details

Item
Nylon Clamp,Black 3/4",PK100
Color
Black
Type
Cable Clamps
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Capacity
3/4"

Description

Nylon Clamp,Black 3/4 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.