
Nylon Clamp, Black 3/4", PK5
Mfr # 504632-2005
Zoro # G0673799
product price: $3.19
/pk 5, $0.64/eaSold in multiples of 3 for $9.57
Key Features
Color
Black
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Capacity
3/4"
Type
Cable Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504632-2005
Zoro #
G0673799
UPC #
017378122364
Country of Origin
United States
Details
Item
Nylon Clamp,Black 3/4",PK5
Color
Black
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Capacity
3/4"
Type
Cable Clamps
Description
Nylon Clamp,Black 3/4 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.