Zoro Homepage

Nylon Clamp, Natural 1", PK3

  • Mfr # 504643-2003

  • Zoro # G0674103


product price: $2.99
/pk 3, $1.00/ea
Sold in multiples of 3 for $8.97

Key Features

Color
Natural
Capacity
1"
Type
Cable Clamps
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504643-2003
Zoro #
G0674103
UPC #
017378927525
Country of Origin
United States

Details

Item
Nylon Clamp,Natural 1",PK3
Color
Natural
Capacity
1"
Type
Cable Clamps
Features
1/2" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Standards
RoHS

Description

Nylon Clamp,Natural 1",Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.