
Nylon Clamp, Natural 5/16", PK15
Mfr # 504623-2015
Zoro # G0673747
product price: $3.19
/pk 15, $0.21/eaSold in multiples of 3 for $9.57
Key Features
Color
Natural
Features
3/8" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Capacity
5/16"
Standards
RoHS
Type
Cable Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504623-2015
Zoro #
G0673747
UPC #
017378122296
Country of Origin
United States
Details
Item
Nylon Clamp,Natural 5/16",PK15
Color
Natural
Features
3/8" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Capacity
5/16"
Standards
RoHS
Type
Cable Clamps
Description
Nylon Clamp,Natural 5/16",Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.