Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Mounting Pads, 3/4" X 3/4", PK100

  • Mfr # 502601-100

  • Zoro # G0672712


product price: $15.15
/pk 100, $0.15/ea

Key Features

Color
UV Black
Features
3/4" x 3/4" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties
Standards
RoHS
Type
Mounting Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502601-100
Zoro #
G0672712
UPC #
017378121725
Country of Origin
United States

Details

Item
Nylon Mounting Pads,3/4" X 3/4",PK100
Color
UV Black
Features
3/4" x 3/4" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties
Standards
RoHS
Type
Mounting Pad

Description

Nylon Mounting Pads,3/4" X 3/4",Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.