
Offset, 2 Post, Blk, 120", w/2Lhof23.75, 4/0
Mfr # 214753-001
Zoro # G1793038
product price: $147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Gauge
4/0 ga.
Features
Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.75" Hole Centers
Type
Offset Two Post Hole Standard Leadhead Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214753-001
Zoro #
G1793038
UPC #
017378115267
Country of Origin
United States
Details
Color
Black
Gauge
4/0 ga.
Features
Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.75" Hole Centers
Type
Offset Two Post Hole Standard Leadhead Cable
Description
Offset,2 Post,Blk,120",w/2Lhof23.75,4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.