Zoro Homepage

Offset, 2 Post, Red, 60", w/Lhof2 3.0, 4/0

  • Mfr # 214827-001

  • Zoro # G1793220


product price: $74.95
/ea

Key Features

Color
Red
Gauge
4/0 ga.
Type
Offset Two Post Hole Standard Leadhead Cable
Features
Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.00" Hole Centers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214827-001
Zoro #
G1793220
UPC #
017378115434
Country of Origin
United States

Details

Color
Red
Gauge
4/0 ga.
Type
Offset Two Post Hole Standard Leadhead Cable
Features
Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.00" Hole Centers

Description

Offset,2 Post,Red,60",w/Lhof2 3.0,4/0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.