Zoro Homepage

Offset, 3 Post, Black, 60", w/Lhof33.754/0

  • Mfr # 214785-001

  • Zoro # G1793178


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Gauge
4/0 ga.
Type
Offset Three Post Hole Standard Leadhead Cable
Features
Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.75" Hole Centers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214785-001
Zoro #
G1793178
UPC #
-
Country of Origin
United States

Details

Color
Black
Gauge
4/0 ga.
Type
Offset Three Post Hole Standard Leadhead Cable
Features
Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.75" Hole Centers

Description

Offset,3 Post,Black,60",w/Lhof33.754/0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.