Zoro Homepage

Offset, 3 Post, Red, 120", w/2Lhof33.02/0

  • Mfr # 214500-001

  • Zoro # G1792450


product price: $99.89
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Red
Gauge
2/0 ga.
Features
Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.00" Hole Centers
Type
Offset Three Post Hole Standard Leadhead Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214500-001
Zoro #
G1792450
UPC #
-
Country of Origin
United States

Details

Color
Red
Gauge
2/0 ga.
Features
Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.00" Hole Centers
Type
Offset Three Post Hole Standard Leadhead Cable

Description

Offset,3 Post,Red,120",w/2Lhof33.02/0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.