Zoro Homepage

One-Hole Compression Lug, 2 AWG Max, 3/8 in Stud, Standard Barrel, Copper, 50 PK

  • Mfr # 5902-050F

  • Zoro # G0684341


product price: $314.99
/pk 50, $6.30/ea
Free Shipping & Returns

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5902-050F
Zoro #
G0684341
UPC #
017378925705
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
For Stud Size
3/8 in
Barrel Size
Standard

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper

Description

Stud S/T Lug,2 Gauge,3/8 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.