Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Standard Barrel, None, 5 PK

  • Mfr # 5920-005F

  • Zoro # G0684332


product price: $35.39
/pk 5, $7.08/ea

Key Features

For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5920-005F
Zoro #
G0684332
UPC #
017378925774
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard

Details

Item
One-Hole Compression Lug
Color Code
None

Description

Stud S/T Lug,2/0,3/8 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.