Zoro Homepage

One-Hole Compression Lug, 2/0 AWG Max, Standard Barrel, Copper, None, 5 PK

  • Mfr # 6420-005F

  • Zoro # G0689250


product price: $18.69
/pk 5, $3.74/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6420-005F
Zoro #
G0689250
UPC #
017378642053
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Barrel Size
Standard
Tongue Width
0.90 in
Cable Size
2/0 ga.
Length
2.2"
Width
0.9"

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None

Description

Stater/Ground Lug,2/0,3/8 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.