One-Hole Compression Lug, 3/8 in Stud, Standard Barrel, Copper, Pink
Mfr # 6401-525-001FV
Zoro # G7600747
product price: $4.79
/eaKey Features
Material
Copper
Color Code
Pink
Standards
cULus, RoHS, SAE J163, SAE J1811
Color
Pink
Connection Material
Tin Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6401-525-001FV
Zoro #
G7600747
UPC #
-
Country of Origin
United States
Dimensions
For Stud Size
3/8 in
Barrel Size
Standard
Details
Material
Copper
Color Code
Pink
Standards
cULus, RoHS, SAE J163, SAE J1811
Color
Pink
Connection Material
Tin Plated Copper
Gauge
2 and 1 ga
Item
One-Hole Compression Lug
Connection Type
Crimp, Lug
Raised Pads
Yes
Lug Type
Heavy Wall Lug
Contact Material
Tin Plated Copper
Shape
Bent
Description
Wire Connector, Lug Type Heavy Wall Lug, Connection Type Crimp, Lug, Contact Material Tin Plated Copper, Gauge 2 and 1 ga, Color Code Pink, Stud Size 3/8 in, Shape Bent, Raised Pads Yes, Standards cULus, RoHS, SAE J163, SAE J1811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.