Zoro Homepage

One-Hole Compression Lug, 6 AWG Max, Standard Barrel, Copper, None, 5 PK

  • Mfr # 6318-005F

  • Zoro # G0688243


product price: $13.55
/pk 5, $2.71/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6318-005F
Zoro #
G0688243
UPC #
017378129301
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
Barrel Size
Standard
Length
2.02"
Cable Size
6 ga.
Width
0.71"

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None

Description

Left. Elbow,6 Gauge,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.