Zoro Homepage

Parrot Booster Clamp, 900A

  • Mfr # 602070-2002

  • Zoro # G0687220


product price: $36.99
/ea

Key Features

Amps
900A
Includes
Hardware
Material
Vinyl Plastic, Copper
Length
6-1/2"
Type
Booster Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602070-2002
Zoro #
G0687220
UPC #
017378880028
Country of Origin
China

Dimensions

Length
6-1/2"

Details

Amps
900A
Includes
Hardware
Material
Vinyl Plastic, Copper
Type
Booster Clamps
Color
Red/Black
Connection Type
Clamp
Item
Booster Clamps
Category Type
Jumper Cables
Charger Function
Boosting

Description

Parrot Booster Clamp,900A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.